Skip Content
MIG WELDING WIRE,ER70S-3,0.030,11LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIG WELDING WIRE,ER70S-3,0.030,11LB

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW24D969
  • Mfr. Model # 24D969
  • UNSPSC # 11423000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.55 lbs

Technical Specs

  • Item MIG Welding Wire
  • Application Can Be Used On Sheet Metal or Fabrication Applications Where a Smooth Weld Bead is Desired
  • Material Carbon Steel
  • Tensile Strength 70,000 psi
  • Diameter 0.030"
  • Container Type Spool
  • AWS Classification ER70S-3
  • Container Size 11 lbs.
  • Welding Wire Type Solid
  • Welding Method GMAW

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list