Skip Content
MIG WELDING WIRE,ER70S-2,0.025,2LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIG WELDING WIRE,ER70S-2,0.025,2LB

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW24D962
  • Mfr. Model # 24D962
  • UNSPSC # 11423000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • Application Can Be Used On Sheet Metal or Fabrication Applications Where a Smooth Weld Bead is Desired
  • Item MIG Welding Wire
  • Material Carbon Steel
  • Diameter 0.025"
  • Container Type Spool
  • Container Size 2 lbs.
  • Tensile Strength 70,000 PSI
  • Welding Wire Type Solid
  • AWS Classification ER70S-2
  • Welding Method GMAW

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list