Skip Content
MIG WELDING WIRE,ER5356,0.035,1LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIG WELDING WIRE,ER5356,0.035,1LB

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW24D960
  • Mfr. Model # 24D960
  • UNSPSC # 11423000
  • CATALOGUE PAGE # 888
  • Shipping Weight 1.35 lbs

Product Details

MIG welding wire, ER5356. Aluminum, diameter 0 in.035, container 1 lb. spool, minimum tensile strength 53,000 PSI. Can be used on sheet metal or fabrication applications where a smooth weld bead is desired.

Technical Specs

  • Application Can Be Used on Sheet Metal or Fabrication Applications Where a Smooth Weld Bead is Desired
  • Item MIG Welding Wire
  • Container Type Spool
  • Material Aluminum
  • Container Size 1 lbs.
  • Diameter 0.035"
  • AWS Classification ER5356
  • Tensile Strength 53,000 PSI
  • Welding Method GMAW
  • Welding Wire Type Solid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list