Skip Content
MIG WELDING WIRE,E71T-1,0.035,2LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIG WELDING WIRE,E71T-1,0.035,2LB

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW24D980
  • Mfr. Model # 24D980
  • UNSPSC # 11423000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Application Can Be Used On Sheet Metal or Fabrication Applications Where a Smooth Weld Bead is Desired
  • Material Mild Steel
  • Item MIG Welding Wire
  • Tensile Strength 86,000 psi
  • Diameter 0.035"
  • Container Type Spool
  • Container Size 2 lbs.
  • Welding Wire Type Flux Core
  • AWS Classification E71T-GS
  • Welding Method FCAW

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list