MIG WELDING WIRE,E71T-1,0.035,10LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MIG WELDING WIRE,E71T-1,0.035,10LB

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW24D981
  • Mfr. Model # 24D981
  • UNSPSC # 11423000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.4 lbs

Technical Specs

  • Application Can Be Used On Sheet Metal or Fabrication Applications Where a Smooth Weld Bead is Desired
  • Item MIG Welding Wire
  • Material Mild Steel
  • Diameter 0.035"
  • Tensile Strength 86,000 psi
  • Container Type Spool
  • Container Size 10 lbs.
  • AWS Classification E71T-GS
  • Welding Method FCAW
  • Welding Wire Type Flux Core

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list