MIG WELD GLOVE BLK GOAT PALM COWHDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MIG WELD GLOVE BLK GOAT PALM COWHDE

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNR0235X
  • Mfr. Model # 0235X
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 839
  • Shipping Weight 0.75 lbs

Product Details

Features a pre-curved finger design and seamless index finger resulting in a level of comfort and dexterity that is normally only found in TIG gloves. The cowhide back, thumb and palm reinforcement and finger knuckle protectors provide an added level of protection. Colour: Black. Size: X-Large.

Technical Specs

  • Colour Black
  • Cuff 4-1/2"
  • Design Designed for the Ultra Comfort, Dexterity, Protection Needed for Mig Gun Operation
  • Lining Material Cotton
  • Thumb Style Wing
  • Stitching Material Kevlar(R)
  • Cuff Material Cowhide
  • Leather Palm Type Goatskin
  • Item Welding Gloves
  • Hand Pair

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list