Skip Content
MIG WELD GLOVE BLK GOAT PALM COWHDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIG WELD GLOVE BLK GOAT PALM COWHDE

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNR0235M
  • Mfr. Model # 0235M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 839
  • Shipping Weight 0.6 lbs

Product Details

Features a pre-curved finger design and seamless index finger resulting in a level of comfort and dexterity that is normally only found in TIG gloves. The cowhide back, thumb and palm reinforcement and finger knuckle protectors provide an added level of protection. Colour: Black. Size: Medium.

Technical Specs

  • Application MIG Welding
  • Colour Black
  • Cut Gunn
  • Length 12"
  • Cuff 4-1/2"
  • Size Medium
  • Palm Material Goatskin
  • Thumb Style Wing
  • Use MIG Welding
  • Lining Material Cotton
  • Back Material Split Cowhide
  • Design Designed for the Ultra Comfort, Dexterity, Protection Needed for Mig Gun Operation
  • Stitching Material Kevlar(R)
  • Cuff Material Cowhide
  • Grade of Leather Premium
  • Leather Palm Type Goatskin
  • Item Welding Gloves
  • Hand Pair

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List