Discontinued with Replacement
MIG POWER 255 XT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MIG POWER 255 XT

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK2701-2
  • Mfr. Model # K2701-2
  • UNSPSC # 23271408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
WELDER MIG 250A 208/230/1/60

Your Price: NA

Product Details

The Power MIG 255C sets the standard for MIG and flux-cored. Generous 15 ft. gun and cable assembly, spool gun ready. A second gas solenoid is also built-in for spool gun use. Features a 115 V auxiliary receptacle. Diamond Core Technology(TM) delivers a wide voltage sweet spot across the welding range, low spatter levels and a forgiving arc on steel, stainless and aluminum, even for demanding out-of-position work. It's spool gun ready, so it's fast and easy to tackle difficult aluminum applica

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list