MIG GUN TWECO CONN 15FT 250A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MIG GUN TWECO CONN 15FT 250A

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWCMS2153545
  • Mfr. Model # 10231102
  • UNSPSC # 23271400
  • CATALOGUE PAGE # 728
  • Shipping Weight 6.85 lbs

Product Details

Spraymaster air cooled MIG guns. 15 ft MIG Gun Tweco(R) connection. 250 amp for light fabrication and repair. 80% duty cycle on mixed gases. Ergonomic handle, extended trigger length to reduce radiated heat. Conductor tube can be rotated easily for different welding positions. Field repairable.

Technical Specs

  • Amps 250
  • Type 250 Amp for Light Fabrication and Repair
  • Cable Length (Ft.) 15
  • Item 15' Mig Gun Tweco Connection
  • Application MIG, FCAW
  • Cable Length (Meters) 5
  • Handle Type Ergonomic Curved
  • Wire Size 0.023 in., 0.030 in., 0.035 in., 0.045 in.
  • MIG Gun Number MS215-3545
  • Series Spray Master 250
  • Rear Connection Tweco(R)
  • Liner Tweco 42-4045-15
  • Trigger Standard
  • Tip Series 11H Series / Tweco Threaded
  • Rotation Deg. 0 Degrees
  • Duty Cycle (%) 80% with Mixed Gas
  • Neck Tube Type Fixed
  • Neck Tube Material Metal
  • Neck Tube Angle 60 Degrees
  • Neck Tube Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list