Skip Content
MIG GUN TMEGA 400 15FT EURO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIG GUN TMEGA 400 15FT EURO

TRAFIMET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFIMA5482
  • Mfr. Model # MA5482
  • UNSPSC # 23241506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.879 lbs

Product Details

T-Mega 400. Wire size 0.030 - 1/16 in, wire size 0.8 - 1.6, cable length 15 ft, cable length 4.6 m, rear connection Euro, Conductor tube jacketed, overall length 180 in, duty cycle 60 %, Amps 450, application GMAW, MIG/MAG.

Technical Specs

  • Application GMAW, MIG/MAG
  • Cable Length (Ft.) 15
  • MIG Gun Number 400
  • Cable Length (Meters) 4.6
  • Wire Size 0.030" - 1/16"
  • Rear Connection Euro
  • Series T-Mega
  • Amps 450
  • Duty Cycle (%) 60
  • Item MIG Welding Gun

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list