Skip Content
MIG GUN TMEGA 400 12FT EURO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIG GUN TMEGA 400 12FT EURO

TRAFIMET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFIMA5481
  • Mfr. Model # MA5481
  • UNSPSC # 23241506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.558 lbs

Product Details

T-Mega 400. Wire size 0.030 - 1/16 in, wire size 0.8 - 1.6, cable length 12 ft, cable length 4 m, rear connection Euro, Conductor tube jacketed, overall length 144 in, duty cycle 60 %, Amps 450, application GMAW, MIG/MAG.

Technical Specs

  • Cable Length (Ft.) 12
  • Application GMAW, MIG/MAG
  • Cable Length (Meters) 4
  • MIG Gun Number 400
  • Wire Size 0.030" - 1/16"
  • Rear Connection Euro
  • Series T-Mega
  • Duty Cycle (%) 60
  • Amps 450
  • Item MIG Welding Gun

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list