Skip Content
MIG GUN TMEGA 300 15 FT 5/8-18UNF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIG GUN TMEGA 300 15 FT 5/8-18UNF

TRAFIMET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFIMA5222
  • Mfr. Model # MA5222
  • UNSPSC # 23241506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.398 lbs

Product Details

T-Mega 300. Wire size 0.030 - 0.045 in, wire size 0.8 - 1.2, cable length 15 ft, cable length 4.6 m, rear connection AR kit needed, conductor tube jacketed, overall length 180 in, duty Cycle 60 %, Amps 300, application GMAW, MIG/MAG.

Technical Specs

  • Application GMAW, MIG/MAG
  • MIG Gun Number 300
  • Cable Length (Ft.) 15
  • Cable Length (Meters) 4.6
  • Rear Connection AR Kit Needed
  • Series T-Mega
  • Amps 300
  • Wire Size 0.030" - 0.045"
  • Duty Cycle (%) 60
  • Item MIG Welding Gun

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list