Skip Content
MIG GUN TMEGA 300 10FT EURO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIG GUN TMEGA 300 10FT EURO

TRAFIMET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFIMA5216
  • Mfr. Model # MA5216
  • UNSPSC # 23241506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.398 lbs

Product Details

T-Mega 300. Wire size 0.030 - 0.045 in, wire size 0.8 - 1.2, cable length 10 ft, cable length 3 m, rear connection Euro, Conductor tube jacketed, overall length 120 in, duty cycle 60 %, Amps 300, application GMAW, MIG/MAG.

Technical Specs

  • Cable Length (Ft.) 10
  • Application GMAW, MIG/MAG
  • Cable Length (Meters) 3
  • Rear Connection Euro
  • Wire Size 0.030" - 0.045"
  • MIG Gun Number 300
  • Series T-Mega
  • Amps 300
  • Duty Cycle (%) 60
  • Item MIG Welding Gun

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list