Skip Content
MIG GUN Q 500A 15FT 1/16IN MLW CONN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIG GUN Q 500A 15FT 1/16IN MLW CONN

BERNARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRNQ5015GS8IMC
  • Mfr. Model # Q5015GS8IMC
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 723
  • Shipping Weight 14.5 lbs

Product Details

Feature a curved Bernard or OXO-style handle design, optional fixed or rotatable necks in various angles. Features a variety of trigger options: standard, locking, dual pull, or dual schedule switch.

Technical Specs

  • Cable Length (Ft.) 15
  • Cable Length (Meters) 4.572
  • Type Curved Handle Mig Guns With Centerfire(TM) Consumables
  • Wire Size 1/16", 1.6mm
  • Rear Connection Miller(R)
  • Series Centerfire(TM)
  • Amps 500
  • Duty Cycle (%) 100
  • Tip Series Centerfire(TM)
  • Handle Type Oxo Large Curved
  • Item MIG Welding Gun
  • Liner Conventional
  • Neck Tube Size Medium
  • Neck Tube Angle 45 Degrees
  • Neck Tube Type Fixed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list