Skip Content
MIG GUN Q 400A 15FT .045 TWC CONN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIG GUN Q 400A 15FT .045 TWC CONN.

BERNARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRNQ4015AR8ESC
  • Mfr. Model # Q4015AR8ESC
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 723
  • Shipping Weight 12.06 lbs

Product Details

Feature a curved Bernard or OXO-style handle design, optional fixed or rotatable necks in various angles. Features a variety of trigger options: standard, locking, dual pull, or dual schedule switch.

Technical Specs

  • Cable Length (Ft.) 15
  • Cable Length (Meters) 4.572
  • Wire Size 0.045"/1.2mm
  • Series Centerfire(TM)
  • Rear Connection Tweco(R)
  • Type Curved Handle Mig Guns With Centerfire(TM) Consumables
  • Amps 400
  • Duty Cycle (%) 100
  • Tip Series Centerfire(TM)
  • Handle Type Curved
  • Item MIG Welding Gun
  • Liner Conventional
  • Neck Tube Type Fixed
  • Neck Tube Angle 45 Degrees
  • Neck Tube Size Medium

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List