Skip Content
MIG GUN Q 300A 15FT .035 MLW CONN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIG GUN Q 300A 15FT .035 MLW CONN.

BERNARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRNQ3015AR8CMC
  • Mfr. Model # Q3015AR8CMC
  • UNSPSC # 23271821
  • CATALOGUE PAGE # 723
  • Shipping Weight 1.0 lbs

Product Details

Feature a curved Bernard or OXO-style handle design, optional fixed or rotatable necks in various angles. Features a variety of trigger options: standard, locking, dual pull, or dual schedule switch.

Technical Specs

  • Cable Length (Ft.) 15
  • Cable Length (Meters) 4.572
  • Type Curved Handle Mig Guns With Centerfire(TM) Consumables
  • Series Centerfire(TM)
  • Rear Connection Miller(R)
  • Duty Cycle (%) 100
  • Wire Size 0.035"/0.9mm
  • Amps 300
  • Tip Series Centerfire(TM)
  • Item MIG Welding Gun
  • Handle Type Curved
  • Liner Conventional
  • Neck Tube Type Fixed
  • Neck Tube Size Medium
  • Neck Tube Angle 45 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list