MIG GUN MILLER CONN 15FT 450A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MIG GUN MILLER CONN 15FT 450A

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWCMS415M116
  • Mfr. Model # 10401062
  • UNSPSC # 23271400
  • CATALOGUE PAGE # 728
  • Shipping Weight 10.05 lbs

Product Details

Spraymaster air cooled MIG guns. 15 ft MIG gun Tweco(R) connection. 450 amp for heavy manufacturing and shipyards. 80% duty cycle on mixed gases. Ergonomic handle, extended trigger length to reduce radiated heat. Conductor tube can be rotated easily for different welding positions. Field repairable.

Technical Specs

  • Cable Length (Ft.) 15
  • Type 450 Amp for Heavy Manaufacturing and Shipyards
  • Item 15' Mig Gun Miller Connection
  • Amps 450
  • Application MIG, FCAW
  • Cable Length (Meters) 5
  • MIG Gun Number MS415M-116
  • Handle Type Straight
  • Series Spray Master 450
  • Wire Size 0.023 in., 0.030 in., 0.035 in., 0.045 in.
  • Rear Connection Miller(R)
  • Tip Series 16S Series / Tweco Threaded
  • Rotation Deg. 0 Degrees
  • Trigger Standard
  • Duty Cycle (%) 80% with Mixed Gas
  • Liner Tweco 44-3545-15
  • Neck Tube Type Fixed
  • Neck Tube Angle 60 Degrees
  • Neck Tube Size Medium
  • Neck Tube Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list