Skip Content
MIG GUN MILLER CONN 15FT 350A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIG GUN MILLER CONN 15FT 350A

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWCMS315M116
  • Mfr. Model # MS315M116
  • UNSPSC # 23271400
  • CATALOGUE PAGE # 728
  • Shipping Weight 9.65 lbs

Product Details

Spraymaster air cooled MIG guns. 15 ft MIG Gun Tweco(R) connection. 350 amp for medium manufacturing, fabrication and construction. 80% duty cycle on mixed gases. Ergonomic handle, extended trigger length to reduce radiated heat. Conductor tube can be rotated easily for different welding positions.

Technical Specs

  • Cable Length (Ft.) 15
  • Item MIG Welding Gun
  • Type Air Cooled
  • Amps 350
  • MIG Gun Number 350
  • Duty Cycle (%) 80
  • Handle Type Ergonomic
  • Application All Semi-Automatic Air-Cooled MIG Welding Applications
  • Wire Size 0.045" - 1/16"
  • Rear Connection Miller(R)
  • Series Spray Master

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list