Skip Content
MIG GUN MEGA 4 15FT TWECO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIG GUN MEGA 4 15FT TWECO

TRAFIMET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFIMA5402
  • Mfr. Model # MA5402
  • UNSPSC # 23241506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.906 lbs

Product Details

Mega 4. Wire size 0.030 - 1/16 in, wire size 0.8 - 1.6, cable length 15 ft, cable length 4.6 m, rear connection Tweco(R), Conductor tube jacketed, overall length 180 in, duty cycle 60 %, Amps 400, application GMAW, MIG/MAG.

Technical Specs

  • Cable Length (Ft.) 15
  • Application GMAW, MIG/MAG
  • Cable Length (Meters) 4.6
  • Wire Size 0.030" - 1/16"
  • MIG Gun Number 4
  • Rear Connection Tweco(R)
  • Series Mega
  • Amps 400
  • Duty Cycle (%) 60
  • Item MIG Welding Gun

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list