Skip Content
MIG GUN MEGA 2 15FT TWECO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIG GUN MEGA 2 15FT TWECO

TRAFIMET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFIMA5202
  • Mfr. Model # MA5202
  • UNSPSC # 23241506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.452 lbs

Product Details

Mega 2. Wire size 0.030 - 0.045 in, wire size 0.8 - 1.2, cable length 15 ft, cable length 4.6 m, rear connection Tweco(R), Conductor tube jacketed, overall length 180 in, duty cycle 60 %, Amps 250, application GMAW, MIG/MAG.

Technical Specs

  • Application GMAW, MIG/MAG
  • Cable Length (Ft.) 15
  • Cable Length (Meters) 4.6
  • MIG Gun Number 2
  • Wire Size 0.030" - 0.045"
  • Rear Connection Tweco(R)
  • Duty Cycle (%) 60
  • Series Mega
  • Amps 250
  • Item MIG Welding Gun

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list