Skip Content
MIG GUN MEGA 2 12FT TWECO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIG GUN MEGA 2 12FT TWECO

TRAFIMET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFIMA5201
  • Mfr. Model # MA5201
  • UNSPSC # 23241506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.044 lbs

Product Details

Mega 2. Wire size 0.030 - 0.045 in, wire size 0.8 - 1.2, cable length 12 ft, cable length 4 m, rear connection Tweco(R), Conductor tube jacketed, overall length 144 in, duty cycle 60 %, Amps 250, application GMAW, MIG/MAG.

Technical Specs

  • Application GMAW, MIG/MAG
  • Cable Length (Meters) 4
  • Cable Length (Ft.) 12
  • MIG Gun Number 2
  • Rear Connection Tweco(R)
  • Wire Size 0.030" - 0.045"
  • Series Mega
  • Amps 250
  • Duty Cycle (%) 60
  • Item MIG Welding Gun

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list