Skip Content
MIG GUN MAGNUM PRO 300A 15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIG GUN MAGNUM PRO 300A 15FT

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK2951-2-10-45
  • Mfr. Model # K2951-2-10-45
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 727
  • Shipping Weight 1.0 lbs

Product Details

Semi-Automatic Air Cooled 300 amp MIG gun Ready-Pak(R). Designed for MIG or flux-cored welding. Combines the Lincoln classic curved handle with the Copper Plus(TM) contact tips and Magnum(R) PRO gun expendables.

Technical Specs

  • Item Air Cooled MIG Gun
  • Type Handheld
  • Cable Length (Meters) 4.5
  • Duty Cycle (%) 60
  • Application Industrial Grade Construction
  • Cable Length (Ft.) 15
  • Handle Type Curve(TM)
  • Wire Size 0.025" - 5/64"
  • Liner KP44-3545-15
  • Amps 300

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list