Skip Content
MIG GUN MAGNUM PRO 200A 15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIG GUN MAGNUM PRO 200A 15FT

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK2950-2-10-45
  • Mfr. Model # K2950-2-10-45
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 727
  • Shipping Weight 1.0 lbs

Product Details

Semi-Automatic Air Cooled 200 amp MIG gun Ready-Pak(R). Designed for MIG or flux-cored welding. Combines the Lincoln classic curved handle with the Copper Plus(TM) contact tips and Magnum(R) PRO gun expendables.

Technical Specs

  • Type Handheld
  • Item Air Cooled MIG Gun
  • Duty Cycle (%) 60
  • Cable Length (Meters) 4.5
  • Cable Length (Ft.) 15
  • Handle Type Curve(TM)
  • Application Industrial Grade Construction
  • Wire Size 0.025" - 3/64"
  • Liner KP42-4045-15
  • Amps 200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list