MIG GUN ERGOPLUS 36 5M EURO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MIG GUN ERGOPLUS 36 5M EURO

TRAFIMET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFIMA7445
  • Mfr. Model # MA7445
  • UNSPSC # 23241506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.391 lbs

Product Details

Ergoplus 36. Wire size 0.030 - 1/16 in, wire size 0.8 - 1.6, cable length 16.4 ft, cable length 5 m, rear connection Euro, Conductor tube jacketed, overall length 196 in, duty cycle 60 %, Amps 340, application GMAW, MIG/MAG.

Technical Specs

  • Cable Length (Meters) 5
  • Application GMAW, MIG/MAG
  • MIG Gun Number 36
  • Cable Length (Ft.) 16.4
  • Wire Size 0.023" - 1/16"
  • Rear Connection Euro
  • Amps 340
  • Series Ergoplus
  • Duty Cycle (%) 60
  • Item MIG Welding Gun
  • Liner Steel
  • Trigger Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list