Skip Content
MIG GUN ERGOPLUS 36 4M EURO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIG GUN ERGOPLUS 36 4M EURO

TRAFIMET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFIMA7444
  • Mfr. Model # MA7444
  • UNSPSC # 23241506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.292 lbs

Product Details

Ergoplus 36. Wire size 0.030 - 1/16 in, wire size 0.8 - 1.6, cable length 12 ft, cable length 4 m, rear connection Euro, Conductor tube jacketed, overall length 144 in, duty cycle 60 %, Amps 340, application GMAW, MIG/MAG.

Technical Specs

  • MIG Gun Number 36
  • Cable Length (Ft.) 12
  • Application GMAW, MIG/MAG
  • Cable Length (Meters) 4
  • Wire Size 0.023" - 1/16"
  • Series Ergoplus
  • Rear Connection Euro
  • Amps 340
  • Duty Cycle (%) 60
  • Item MIG Welding Gun
  • Trigger Standard
  • Liner Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list