Skip Content
MIG GUN ERGOPLUS 25 5M EURO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIG GUN ERGOPLUS 25 5M EURO

TRAFIMET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFIMA7245
  • Mfr. Model # MA7245
  • UNSPSC # 23241506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.795 lbs

Product Details

Ergoplus 25. Wire size 0.030 - 0.045 in, wire size 0.8 - 1.2, cable length 16.4 ft, cable length 5 m, rear connection Euro, conductor tube jacketed, overall length 196 in, duty cycle 60 %, Amps 230, application GMAW, MIG/MAG.

Technical Specs

  • Application GMAW, MIG/MAG
  • Cable Length (Ft.) 16.4
  • Cable Length (Meters) 5
  • MIG Gun Number 25
  • Rear Connection Euro
  • Wire Size 0.030" - 0.045"
  • Series Ergoplus
  • Amps 230
  • Duty Cycle (%) 60
  • Item MIG Welding Gun
  • Liner Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list