Skip Content
MIG GUN AIR COOLED RDY-PK 450A 15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

MIG GUN AIR COOLED RDY-PK 450A 15FT

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK2653-2-10-45
  • Mfr. Model # K2653-2-10-45
  • UNSPSC # 23271702
  • CATALOGUE PAGE # 726
  • Shipping Weight 1.0 lbs

Product Details

Semi-automatic air cooled MIG gun Ready-Pak(R), 450 A. Gun connector K466-6. Gun liner KP44-3545-15.

Technical Specs

  • Type Handheld
  • Item Air Cooled MIG Gun
  • Duty Cycle (%) 100
  • Application Industrial Grade Construction
  • Cable Length (Ft.) 15
  • Handle Type Comfort Grip(TM)
  • Wire Size 0.035" - 5/64"
  • Liner KP44-3545-15
  • Amps 450

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list