Skip Content
MIG GUN AIR COOLED 450A 15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIG GUN AIR COOLED 450A 15FT

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK2653-4
  • Mfr. Model # K2653-4
  • UNSPSC # 23271702
  • CATALOGUE PAGE # 726
  • Shipping Weight 1.0 lbs

Product Details

Air cooled MIG gun 450 A 15 ft.

Technical Specs

  • Item Air Cooled MIG Gun
  • Type Handheld
  • Duty Cycle (%) 100
  • Application Industrial Grade Construction
  • Handle Type Comfort Grip(TM)
  • Cable Length (Ft.) 15
  • Wire Size 0.035" - 5/64"
  • Liner Select
  • Amps 450

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List