Skip Content
MIG GUN AIR COOLED 450A 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIG GUN AIR COOLED 450A 10FT

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK2653-1
  • Mfr. Model # K2653-1
  • UNSPSC # 23271702
  • CATALOGUE PAGE # 726
  • Shipping Weight 1.0 lbs

Product Details

Air cooled MIG gun 450 A 10 ft.

Technical Specs

  • Item Air Cooled MIG Gun
  • Type Handheld
  • Duty Cycle (%) 100
  • Cable Length (Ft.) 15
  • Application Industrial Grade Construction
  • Handle Type Comfort Grip(TM)
  • Amps 450
  • Wire Size 0.035" - 5/64"
  • Liner Select

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list