Skip Content
MIG GUN AIR COOLED 350A 15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIG GUN AIR COOLED 350A 15FT

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK2652-2
  • Mfr. Model # K2652-2
  • UNSPSC # 23271702
  • CATALOGUE PAGE # 726
  • Shipping Weight 1.0 lbs

Product Details

Air cooled MIG gun 350 A 15 ft.

Technical Specs

  • Type Handheld
  • Item Air Cooled MIG Gun
  • Duty Cycle (%) 100
  • Handle Type Comfort Grip(TM)
  • Cable Length (Ft.) 15
  • Application Industrial Grade Construction
  • Liner Select
  • Wire Size 0.035" - 5/64"
  • Amps 350

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list