Skip Content
MIG GUN AIR COOLED 300A 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIG GUN AIR COOLED 300A 10FT

BERNARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRNQ3010TE5EMC
  • Mfr. Model # Q3010TE5EMC
  • UNSPSC # 23271821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.85 lbs

Technical Specs

  • Application MIG Welding
  • Cable Length (Ft.) 10
  • Wire Size 0.045"
  • Series Bernard Best of the Best (BTB)
  • Amps 300
  • Rear Connection Miller(R)
  • Item MIG Welding Gun
  • Neck Tube Type Rotatable
  • Neck Tube Angle 45 Degrees
  • Neck Tube Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list