Skip Content
MIG GUN AIR COOLED 250A 15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIG GUN AIR COOLED 250A 15FT

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK2651-2
  • Mfr. Model # K2651-2
  • UNSPSC # 23271702
  • CATALOGUE PAGE # 726
  • Shipping Weight 1.0 lbs

Product Details

Air cooled MIG Gun 250 A 15 ft.

Technical Specs

  • Item Air Cooled MIG Gun
  • Type Handheld
  • Duty Cycle (%) 100
  • Cable Length (Ft.) 15
  • Application Industrial Grade Construction
  • Handle Type Comfort Grip(TM)
  • Wire Size 0.035" - 5/64"
  • Amps 250
  • Liner Select

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list