MIDLINK 1/4-5/16 DOUBLE CLEVIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MIDLINK 1/4-5/16 DOUBLE CLEVIS

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM605
  • Mfr. Model # M605
  • UNSPSC # 31162412
  • CATALOGUE PAGE # 1901
  • Shipping Weight 0.33 lbs

Product Details

Mid-link chain fittings, 1/4 inch or 5/16 inch. For permanent or temporary use. Forged and heat treated. Heat treated pins. Bright zinc plated to resist rust and for cleaner handling. On the job repair possible for truck boomer tie-down chains.

Technical Specs

  • Finish Zinc Plated
  • Item Double Clevis (Mid-link)
  • Material Steel
  • Grade 70
  • Trade Size 1/4"-5/16"
  • Standards CVSA Repair Link
  • Working Load Limit 4700 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list