MIDGET TUBE CUTTER,1/8-1 1/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MIDGET TUBE CUTTER,1/8-1 1/8 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3CYT1
  • Mfr. Model # 3CYT1
  • UNSPSC # 23241610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Technical Specs

  • Features Grooved Rollers For Close-To-Flare Cuts
  • Includes Spare Cutting Wheel For Copper
  • Body Material Zinc
  • Item Midget Tube Cutter
  • Replacement Chain -
  • Replacement Wheel 3CYU3
  • Blade Material Steel
  • Overall Length 6-5/16"
  • Cutting Action Enclosed Feed
  • Cuts Copper, Aluminum, Steel
  • Cutting Capacity 1/8" - 1-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list