Skip Content
MIDGET FUSE,FAST ACTING,BBS,10A,250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIDGET FUSE,FAST ACTING,BBS,10A,250

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CT02
  • Mfr. Model # 1CT02
  • UNSPSC # 39121609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Element Single
  • Fuse Amps 10 A
  • In Line Fuseholder D
  • Item Fuse
  • Length 1-3/8"
  • Series BBS
  • Body Material Fiberglass
  • Fuse Holder Code D
  • Body Style Cylindrical (Non-Rejection)
  • Standards CE, UL Guide JDYX, CSA Certification Class 1422-01
  • Diameter 13/32"
  • Class Supplemental
  • Fuse Voltage Rating 250 VAC
  • Fuse Interrupt Rating 10 kA at 250 VAC
  • Functionally Equal To Mersen/Ferraz Shawmut SBS, Littelfuse BLS
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Nonrejection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list