Skip Content
MIDGET FUSE,FAST ACTING,BBS,1 1/2A, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIDGET FUSE,FAST ACTING,BBS,1 1/2A,

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CR95
  • Mfr. Model # 1CR95
  • UNSPSC # 39121609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Element Single
  • In Line Fuseholder D
  • Fuse Amps 1-1/2 A
  • Item Fuse
  • Length 1-3/8"
  • Body Material Fiberglass
  • Body Style Cylindrical (Non-Rejection)
  • Class Supplemental
  • Series BBS
  • Fuse Holder Code D
  • Standards CE, UL Guide JDYX, CSA Certification Class 1422-01
  • Diameter 13/32"
  • Fuse Voltage Rating 600 VAC
  • Fuse Interrupt Rating 10 kA at 600 VAC
  • Functionally Equal To Mersen/Ferraz Shawmut SBS, Littelfuse BLS
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Nonrejection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list