Skip Content
MIDGET FUSE BLOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MIDGET FUSE BLOCK

BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EK86
  • Mfr. Model # 1EK86
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Fuse Block or Fuse Holder Type Fuse Block
  • Connector Type Box Lug
  • Length 3.00"
  • Height 2.37"
  • Item Fuse Block
  • Number of Poles 3
  • Width 1.20"
  • Body Material Thermoplastic
  • Wire Size 14 - 6 AWG
  • Mounting Style DIN Rail
  • Series BC
  • Fuse Block Design Open
  • Fuse Type Class CC
  • Indicating / Nonindicating Non-Indicating
  • Standards UL Listed, CSA Certified
  • For Fuse Series FNQ-R, KTK-R, LP-CC
  • Fuse UL Class CC
  • Fuse Block or Holder DC Voltage Rating 300 VDC
  • Amp Range of Fuse Block or Holder 0 - 30 A
  • Fuse Block or Holder AC Voltage Rating 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list