MIDDLE SHELF - FOR USE WITH 273291 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MIDDLE SHELF - FOR USE WITH 273291

WESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WES273565
  • Mfr. Model # 273565
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Technical Specs

  • Includes (2) Handles
  • Overall Length 60"
  • Overall Width 16"
  • Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list