Skip Content
MID WT WORK PANT MENS NAVY 34X34 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MID WT WORK PANT MENS NAVY 34X34

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP250134X34NVY
  • Mfr. Model # P250134X34NVY
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Navy
  • Item Pants
  • Material 65% Poly/35% Cotton
  • Closure Type Zipper
  • Fits Waist Size 34"
  • Fabric Weight 8 oz.
  • Inseam 34"
  • Gender Men's
  • Number of Outside Pockets 8
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list