Skip Content
MID WT WORK PANT MENS NAVY 32X32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MID WT WORK PANT MENS NAVY 32X32

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP250132X32NVY
  • Mfr. Model # P250132X32NVY
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Closure Type Zipper
  • Item Pants
  • Colour Navy
  • Fabric Weight 8 oz.
  • Material 65% Poly/35% Cotton
  • Inseam 32"
  • Number of Outside Pockets 8
  • Gender Men's
  • Fits Waist Size 32"
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list