MID WT WORK PANT MENS BLACK 36X34 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MID WT WORK PANT MENS BLACK 36X34

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP250136X34BLK
  • Mfr. Model # P250136X34BLK
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Material 65% Poly/35% Cotton
  • Item Pants
  • Colour Black
  • Closure Type Zipper
  • Fabric Weight 8 oz.
  • Inseam 34"
  • Gender Men's
  • Number of Outside Pockets 8
  • Fits Waist Size 36"
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list