Skip Content
MID WT WORK PANT MENS BLACK 34X32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MID WT WORK PANT MENS BLACK 34X32

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP250134X32BLK
  • Mfr. Model # P250134X32BLK
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Pants
  • Material 65% Poly/35% Cotton
  • Inseam 32"
  • Fabric Weight 8 oz.
  • Colour Black
  • Closure Type Zipper
  • Fits Waist Size 34"
  • Gender Men's
  • Hammer Loop No
  • Number of Outside Pockets 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list