Skip Content
MID WT WORK PANT MENS BLACK 34X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MID WT WORK PANT MENS BLACK 34X30

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP250134X30BLK
  • Mfr. Model # P250134X30BLK
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Black
  • Item Pants
  • Material 65% Poly/35% Cotton
  • Fabric Weight 8 oz.
  • Closure Type Zipper
  • Inseam 30"
  • Gender Men's
  • Fits Waist Size 34"
  • Hammer Loop No
  • Number of Outside Pockets 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list