Skip Content
MID WT MULTI PKT PROTECTR PNT 40X34 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MID WT MULTI PKT PROTECTR PNT 40X34

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP551240X34
  • Mfr. Model # P551240X34
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Navy
  • Material 65% Poly/35% Cotton
  • Item Pants
  • Closure Type Zipper
  • Fabric Weight 8 oz.
  • Inseam 34"
  • Fits Waist Size 40"
  • Gender Men's
  • Hammer Loop Yes
  • Number of Outside Pockets 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list