MID WT MULTI PKT PROTECTR PNT 38X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MID WT MULTI PKT PROTECTR PNT 38X30

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP551238X30
  • Mfr. Model # P551238X30
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Material 65% Poly/35% Cotton
  • Colour Navy
  • Closure Type Zipper
  • Item Pants
  • Fabric Weight 8 oz.
  • Inseam 30"
  • Number of Outside Pockets 8
  • Hammer Loop Yes
  • Gender Men's
  • Fits Waist Size 38"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list