MID WT MULTI PKT PROTECTR PNT 36X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MID WT MULTI PKT PROTECTR PNT 36X30

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP551236X30
  • Mfr. Model # P551236X30
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Navy
  • Item Pants
  • Material 65% Poly/35% Cotton
  • Closure Type Zipper
  • Inseam 30"
  • Fabric Weight 8 oz.
  • Fits Waist Size 36"
  • Gender Men's
  • Number of Outside Pockets 8
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list