Skip Content
MID WT MULTI PKT PROTECTR PNT 32X34 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MID WT MULTI PKT PROTECTR PNT 32X34

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP551232X34
  • Mfr. Model # P551232X34
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Navy
  • Item Pants
  • Material 65% Poly/35% Cotton
  • Closure Type Zipper
  • Fabric Weight 8 oz.
  • Inseam 34"
  • Gender Men's
  • Number of Outside Pockets 8
  • Fits Waist Size 32"
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list