MID WT MULTI PKT PROTECTR PNT 32X32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MID WT MULTI PKT PROTECTR PNT 32X32

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP551232X32
  • Mfr. Model # P551232X32
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Navy
  • Item Pants
  • Closure Type Zipper
  • Material 65% Poly/35% Cotton
  • Fabric Weight 8 oz.
  • Inseam 32"
  • Fits Waist Size 32"
  • Hammer Loop Yes
  • Gender Men's
  • Number of Outside Pockets 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list