Skip Content
MID WT MULTI PKT PROTECTR PNT 32X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MID WT MULTI PKT PROTECTR PNT 32X30

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP551232X30
  • Mfr. Model # P551232X30
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Navy
  • Material 65% Poly/35% Cotton
  • Fabric Weight 8 oz.
  • Closure Type Zipper
  • Inseam 30"
  • Gender Men's
  • Fits Waist Size 32"
  • Number of Outside Pockets 8
  • Item Pants
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list