Skip Content
MID-WEIGHT PANTS GREY 38-30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MID-WEIGHT PANTS GREY 38-30

PROJOB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP551338X30
  • Mfr. Model # P551338X30
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.0 lbs

Technical Specs

  • Item PANTS
  • Material Cotton
  • Colour Grey
  • Fabric Weight 13 oz.
  • Inseam 30"
  • Fits Waist Size 38"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list